Thomas and Betts 54158 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 54158
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54158
    SKU: 88264805
    $13.50
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):1.88 L
    Stud Size (Inches):5/16
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54158
    • Die Color Black
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 1.88 L
    Product Overview:
    Blackburn® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 1.88 L in, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black