Thomas and Betts 54152-TB 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 54152-TB
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54152-TB
    SKU: 88264801
    $12.94
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):1.6 L
    Stud Size (Inches):1/4
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54152-TB
    • Die Color Pink
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 1.6 L
    Product Overview:
    Blackburn® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 1.6 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink