Thomas and Betts 54112T 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 54112T
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54112T
    SKU: 25310773
    $9.72
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):2.18 L
    Stud Size (Inches):3/8
    Die Color:Purple
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54112T
    • Die Color Purple
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 2.18 L
    • Stud Size (Inches) 3/8
    • Wire Size 4/0 AWG
    • For Use With Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 2.18 L in, Finish: Electro Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple