Arlington 314S Steel 1 Hole Service Entrance Cable (SEC) Strap, Wire Size 3/0 to 4/0 | Graybar Store
Arlington - Steel 1 Hole Service Entrance Cable (SEC) Strap, Wire Size 3/0 to 4/0 - 314S
+ / - Hover over image to Zoom
Other Views

    Steel 1 Hole Service Entrance Cable (SEC) Strap, Wire Size 3/0 to 4/0

    Manufacturer: Arlington
    Manufacturer #: 314S
    SKU: 91029256
    $0.90
    Checking Pricing
         
    Use With:Service Entrance Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 314S
    • Materials Steel
    • Use With Service Entrance Cable
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1 Hole Strap, Plated Steel, Cable Size 3/0 AWG, 4/0 AWG, Mounting Hole Size 0.33 in., Size 2.79 in. L x 1 in. W x 0.92 in. H