Panduit LCA600-58-6 1-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 1-Hole Standard Barrel Lug With Inspection Window - LCA600-58-6
+ / - Hover over image to Zoom
Other Views

    1-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA600-58-6
    SKU: 88198170
    $48.13
    Checking Pricing
         
    Wire Size:600 kcmil
    Stud Size (Inches):5/8
    Size (Inches):4.2 L
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA600-58-6
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 4.2 L
    Product Overview:
    LCA 1-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 4.2 L in, Finish: Tin-Plated, Wire Size: 600 kcmil, Die Color: Green