Panduit LCA1/0-14-X 1-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 1-Hole Standard Barrel Lug With Inspection Window - LCA1/0-14-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA1/0-14-X
    SKU: 88198128
    $5.07
    Checking Pricing
         
    Wire Size:1/0 AWG
    Stud Size (Inches):1/4
    Size (Inches):1.95 L
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA1/0-14-X
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.95 L
    Product Overview:
    LCA 1-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 1.95 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink