Panduit LCA300-58F-X 1-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 1-Hole Standard Barrel Lug With Inspection Window - LCA300-58F-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA300-58F-X
    SKU: 25104628
    $23.39
    Checking Pricing
         
    Wire Size:300 kcmil
    Stud Size (Inches):5/8
    Size (Inches):2.39 L
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA300-58F-X
    • Die Color White
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.39 L
    Product Overview:
    LCA 1-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 2.39 L in, Finish: Tin-Plated, Wire Size: 300 kcmil, Die Color: White