Panduit LCA8-10F-L 1-Hole Standard Barrel Lug With Inspection Window | Graybar Store
Panduit - 1-Hole Standard Barrel Lug With Inspection Window - LCA8-10F-L
+ / - Hover over image to Zoom
Other Views

    1-Hole Standard Barrel Lug With Inspection Window

    Manufacturer: Panduit
    Manufacturer #: LCA8-10F-L
    SKU: 25097540
    $3.68
    Checking Pricing
         
    Wire Size:8 AWG
    Stud Size (Inches):10 AWG
    Size (Inches):0.9 L
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCA8-10F-L
    • Die Color Red
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 0.9 L
    Product Overview:
    LCA 1-Hole Standard Barrel Lug With Inspection Window, Copper, Size (Inches): 0.9 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red