Burndy YAEV8CL1 1-Hole Ring Tongue With Inspection Window | Graybar Store
Burndy - 1-Hole Ring Tongue With Inspection Window - YAEV8CL1
+ / - Hover over image to Zoom
Other Views

    1-Hole Ring Tongue With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAEV8CL1
    SKU: 92135847
    $1.47
    Checking Pricing
         
    Wire Size:8 AWG
    Size (Inches):1.47 L
    Stud Size (Inches):1/4
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAEV8CL1
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.47 L
    • Stud Size (Inches) 1/4
    • Wire Size 8 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    INSULUG™ YAEV 1-Hole Ring Tongue With Inspection Window, Copper, Size (Inches): 1.47 L in, Finish: Electro Tin-Plated, Wire Size: 8 AWG, Die Color: Red