Burndy YAEV10L36 1-Hole Ring Tongue With Inspection Window | Graybar Store
Burndy - 1-Hole Ring Tongue With Inspection Window - YAEV10L36
+ / - Hover over image to Zoom
Other Views

    1-Hole Ring Tongue With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAEV10L36
    SKU: 92135837
    $0.60
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Size (Inches):1.04 L
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAEV10L36
    • Die Color Yellow
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 1.04 L
    • Wire Size 12 to 10 AWG
    • Country of Origin US - USA
    Product Overview:
    INSULUG™ YAEV 1-Hole Ring Tongue With Inspection Window, Copper, Size (Inches): 1.04 L in, Finish: Electro Tin-Plated, Wire Size: 12 to 10 AWG, Die Color: Yellow