Burndy YAEV14 1-Hole Ring Tongue Terminal With Inspection Window | Graybar Store
Burndy - 1-Hole Ring Tongue Terminal With Inspection Window - YAEV14
+ / - Hover over image to Zoom
Other Views

    1-Hole Ring Tongue Terminal With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAEV14
    SKU: 88312645
    $0.62
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Size (Inches):0.94 L
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAEV14
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 0.94 L
    • Wire Size 18 to 14 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    INSULUG™ YAEV 1-Hole Ring Tongue Terminal With Inspection Window, Copper, Size (Inches): 0.94 L in, Finish: Electro Tin-Plated, Wire Size: 18 to 14 AWG, Die Color: Blue