Raco 1337 2 1/2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap | Graybar Store
Raco - 2 1/2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap - 1337
+ / - Hover over image to Zoom
Other Views

    2 1/2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 1337
    SKU: 88217548
    $14.48
    Checking Pricing
         
    Use With:Mounting EMT Conduit
    Trade Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1337
    • Materials Zinc Electroplated Steel
    • Trade Size 2-1/2 in.
    • Use With Mounting EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® 1 Hole Push On Straps, Steel, Trade Size 2 1/2 in.