Raco 1336 1 1/2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap | Graybar Store
Raco - 1 1/2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap - 1336
+ / - Hover over image to Zoom
Other Views

    1 1/2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 1336
    SKU: 88217547
    $7.67
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size:1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1336
    • Materials Zinc Electroplated Steel
    • Trade Size 1-1/2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® 1 Hole Push On Straps, Steel, Trade Size 1 1/2 in.