Panduit LCAN8-6-L 1-Hole Narrow Tongue Standard Barrel Lug With Inspection Lug | Graybar Store
Panduit - 1-Hole Narrow Tongue Standard Barrel Lug With Inspection Lug - LCAN8-6-L
+ / - Hover over image to Zoom
Other Views

    1-Hole Narrow Tongue Standard Barrel Lug With Inspection Lug

    Manufacturer: Panduit
    Manufacturer #: LCAN8-6-L
    SKU: 25103975
    $5.92
    Checking Pricing
         
    Stud Size (Inches):6 AWG
    Wire Size:8 AWG
    Size (Inches):1.24 L
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAN8-6-L
    • Die Color Red
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.24 L
    Product Overview:
    LCA 1-Hole Narrow Tongue Standard Barrel Lug With Inspection Lug, Copper, Size (Inches): 1.24 L in, Finish: Tin-Plated, Wire Size: 8 AWG, Die Color: Red