Thomas and Betts 35301 1-Hole Lug | Graybar Store
Thomas and Betts - 1-Hole Lug - 35301
+ / - Hover over image to Zoom
Other Views

    1-Hole Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 35301
    SKU: 88264208
    $6.00
    Checking Pricing
         
    Wire Size:14 to 6 AWG
    Use With:Copper Code Conductors (600 V)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 35301
    • Materials Copper
    • Wire Size 14 to 6 AWG
    Product Overview:
    Locktite® 1-Hole Lug, Copper, Wire Size: 14 to 6 AWG