Thomas and Betts 31005-TB 1-Hole Lug | Graybar Store
Thomas and Betts - 1-Hole Lug - 31005-TB
+ / - Hover over image to Zoom
Other Views

    1-Hole Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 31005-TB
    SKU: 88264012
    $26.65
    Checking Pricing
         
    Wire Size:8 to 4 AWG
    Use With:Copper Code Conductors (600 V)
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 31005-TB
    • Materials Copper
    • Stud Size (Inches) 1/4
    • Wire Size 8 to 4 AWG
    Product Overview:
    Locktite® 1-Hole Lug, Copper, Wire Size: 8 to 4 AWG, Stud Size (Inches): 1/4 in