Thomas and Betts 54908BEPH 1-Hole Long Barrel Lug With Peep Hole | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Lug With Peep Hole - 54908BEPH
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Lug With Peep Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 54908BEPH
    SKU: 25310072
    $6.45
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):1.7 L
    Stud Size (Inches):10 AWG
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54908BEPH
    • Die Color Grey
    • Finish Tin-Plated
    • Materials Copper
    Product Overview:
    Blackburn® 1-Hole Long Barrel Lug With Peep Hole, Copper, Size (Inches): 1.7 L in, Finish: Tin-Plated, Wire Size: 4 AWG, Die Color: Gray