Thomas and Betts 60136 1-Hole Long Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Lug - 60136
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60136
    SKU: 88265051
    $15.65
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):2.64 L
    Stud Size (Inches):3/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60136
    • Die Color Green
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 2.64 L
    Product Overview:
    Blackburn® 1-Hole Long Barrel Lug, Aluminum, Size (Inches): 2.64 L in, Finish: Electro Tin-Plated, Wire Size: 2/0 AWG, Die Color: Green