Thomas and Betts CTL600L-58 1-Hole Long Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Lug - CTL600L-58
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: CTL600L-58
    SKU: 88034001
    $63.43
    Checking Pricing
         
    Wire Size:600 kcmil
    Size (Inches):4-5/16 L
    Stud Size (Inches):5/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CTL600L-58
    • Die Color Green
    • Finish Tin Plated
    • Materials High-Conductivity Seamless Copper Tubing
    • Size (Inches) 4-5/16 L
    Product Overview:
    Blackburn® CTL 1-Hole Long Barrel Lug, Copper, Size (Inches): 4-5/16 L in, Finish: Tin-Plated, Wire Size: 600 kcmil, Die Color: Green