Panduit LCBX250-12-X 1-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 1-Hole Long Barrel Flex Lug - LCBX250-12-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCBX250-12-X
    SKU: 25414851
    $24.10
    Checking Pricing
         
    Stud Size (Inches):1/2
    Wire Size:250 kcmil
    Size (Inches):3.89 L
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCBX250-12-X
    • Die Color Yellow
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 3.89 L
    Product Overview:
    LCBX 1-Hole Long Barrel Flex Lug, Copper, Size (Inches): 3.89 L in, Finish: Tin-Plated, Wire Size: 250 kcmil, Die Color: Yellow