Panduit LCBX3/0-38-X 1-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 1-Hole Long Barrel Flex Lug - LCBX3/0-38-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCBX3/0-38-X
    SKU: 25118263
    $8.95
    Checking Pricing
         
    Stud Size (Inches):3/8
    Wire Size:3/0 AWG
    Size (Inches):2.81 L
    Die Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCBX3/0-38-X
    • Die Color Orange
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.81 L
    Product Overview:
    LCBX 1-Hole Long Barrel Flex Lug, Copper, Size (Inches): 2.81 L in, Finish: Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange