Burndy YA6CTC38 1-Hole Long Barrel Compression Terminal Without Inspection Window | Graybar Store
     
Burndy - 1-Hole Long Barrel Compression Terminal Without Inspection Window - YA6CTC38
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Compression Terminal Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA6CTC38
    SKU: 25481803
    $10.66
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):2.21 L
    Stud Size (Inches):3/8
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CTC38
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.21 L
    Product Overview:
    Hylug™ YA 1-Hole Long Barrel Compression Terminal Without Inspection Window, Copper, Size (Inches): 2.21 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue