3M 31049 1-Hole Long Barrel Compression Lug | Graybar Store
3M - 1-Hole Long Barrel Compression Lug - 31049
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Compression Lug

    Manufacturer: 3M
    Manufacturer #: 31049
    SKU: 88175921
    $8.63
    Checking Pricing
         
    Wire Size:250 kcmil
    Size (Inches):3.38 L
    Stud Size (Inches):1/2
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 31049
    • Die Color Yellow
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 3.38 L
    Product Overview:
    Scotchlok™ 31000 1-Hole Long Barrel Compression Lug, Copper, Size (Inches): 3.38 L in, Wire Size: 250 kcmil, Die Color: Yellow