Panduit LAA750-58-1 1-Hole Long Barrel Code Conductor | Graybar Store
Panduit - 1-Hole Long Barrel Code Conductor - LAA750-58-1
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Code Conductor

    Manufacturer: Panduit
    Manufacturer #: LAA750-58-1
    SKU: 88198087
    $47.43
    Checking Pricing
         
    Wire Size:750 kcmil
    Size (Inches):6.55 L
    Stud Size (Inches):5/8
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAA750-58-1
    • Die Color Red
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 6.55 L
    Product Overview:
    LAA 1-Hole Long Barrel Code Conductor, Aluminum, Size (Inches): 6.55 L in, Finish: Tin-Plated, Wire Size: 750 kcmil, Die Color: Red