Panduit LAA500-12-2 1-Hole Long Barrel Code Conductor | Graybar Store
Panduit - 1-Hole Long Barrel Code Conductor - LAA500-12-2
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Code Conductor

    Manufacturer: Panduit
    Manufacturer #: LAA500-12-2
    SKU: 88198083
    $45.64
    Checking Pricing
         
    Wire Size:500 kcmil
    Size (Inches):5.56 L
    Stud Size (Inches):1/2
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAA500-12-2
    • Die Color Pink
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 5.56 L
    Product Overview:
    LAA 1-Hole Long Barrel Code Conductor, Aluminum, Size (Inches): 5.56 L in, Finish: Tin-Plated, Wire Size: 500 kcmil, Die Color: Pink