Panduit LAA4/0-12-5 1-Hole Long Barrel Code Conductor | Graybar Store
Panduit - 1-Hole Long Barrel Code Conductor - LAA4/0-12-5
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Code Conductor

    Manufacturer: Panduit
    Manufacturer #: LAA4/0-12-5
    SKU: 88198080
    $17.29
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):3.56 L
    Stud Size (Inches):1/2
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAA4/0-12-5
    • Die Color White
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 3.56 L
    Product Overview:
    LAA 1-Hole Long Barrel Code Conductor, Aluminum, Size (Inches): 3.56 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: White