Panduit LAA4-56-X 1-Hole Long Barrel Code Conductor | Graybar Store
Panduit - 1-Hole Long Barrel Code Conductor - LAA4-56-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Code Conductor

    Manufacturer: Panduit
    Manufacturer #: LAA4-56-X
    SKU: 88198079
    $12.59
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):2.23 L
    Stud Size (Inches):5/16
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAA4-56-X
    • Die Color Green
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 2.23 L
    Product Overview:
    LAA 1-Hole Long Barrel Code Conductor, Aluminum, Size (Inches): 2.23 L in, Finish: Tin-Plated, Wire Size: 4 AWG, Die Color: Green