Thomas and Betts 60174 1-Hole Long Barrel Blind End Lug | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Blind End Lug - 60174
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Blind End Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60174
    SKU: 88265076
    $64.26
    Checking Pricing
         
    Wire Size:600 kcmil
    Size (Inches):5.83 L
    Stud Size (Inches):5/8
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60174
    • Die Color Black
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 5.83 L
    Product Overview:
    Blackburn® 1-Hole Long Barrel Blind End Lug, Aluminum, Size (Inches): 5.83 L in, Finish: Electro Tin-Plated, Wire Size: 600 kcmil, Die Color: Black