Thomas and Betts 60130 1-Hole Long Barrel Blind End Lug | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Blind End Lug - 60130
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Blind End Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60130
    SKU: 88265047
    $12.16
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):2.51 L
    Stud Size (Inches):3/8
    Die Color:Tan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60130
    • Die Color Tan
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 2.51 L
    Product Overview:
    Blackburn® 1-Hole Long Barrel Blind End Lug, Aluminum, Size (Inches): 2.51 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Tan