Thomas and Betts 60112-TB 1-Hole Long Barrel Blind End Lug | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Blind End Lug - 60112-TB
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Blind End Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60112-TB
    SKU: 88265032
    $7.37
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):1.81 L
    Stud Size (Inches):1/4
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60112-TB
    • Die Color Green
    • Finish Tin-Plated
    • Materials Aluminum
    Product Overview:
    Blackburn® 1-Hole Long Barrel Blind End Lug, Aluminum, Size (Inches): 1.81 L in, Finish: Tin-Plated, Wire Size: 4 AWG, Die Color: Green