Panduit LCAX2-10-E 1-Hole Flex Lug | Graybar Store
Panduit - 1-Hole Flex Lug - LCAX2-10-E
+ / - Hover over image to Zoom
Other Views

    1-Hole Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCAX2-10-E
    SKU: 25481086
    $7.46
    Checking Pricing
         
    Stud Size (Inches):10 AWG
    Wire Size:2 AWG
    Size (Inches):1.4 L
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAX2-10-E
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.4 L
    Product Overview:
    LCAX 1-Hole Flex Lug, Copper, Size (Inches): 1.4 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown