Burndy YA1CL2 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window | Graybar Store
Burndy - 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window - YA1CL2
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA1CL2
    SKU: 89051097
    $4.62
    Checking Pricing
         
    Wire Size:1 AWG
    Die Color:Green
    Stud Hole Spacing:1/4 in.
    Size (Inches):1.81 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA1CL2
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 1.81 L
    • Stud Hole Spacing 1/4 in.
    • Wire Size 1 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window, Copper, Size (Inches): 1.81 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green