Burndy YA30L 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window | Graybar Store
Burndy - 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window - YA30L
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA30L
    SKU: 88048595
    $12.56
    Checking Pricing
         
    Wire Size:300 kcmil
    Size (Inches):2.69 L
    Stud Size (Inches):1/2
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA30L
    • Die Color White
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.69 L
    • Stud Size (Inches) 1/2
    • Wire Size 300 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Terminal Code Conductor With Beveled Entry And Inspection Window, Copper, Size (Inches): 2.69 L in, Finish: Electro Tin-Plated, Wire Size: 300 kcmil, Die Color: White