Burndy YA1CTC38 1-Hole Compression Terminal | Graybar Store
Burndy - 1-Hole Compression Terminal - YA1CTC38
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Terminal

    Manufacturer: Burndy
    Manufacturer #: YA1CTC38
    SKU: 25687924
    $13.04
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):2.58 L
    Stud Hole Spacing:3/8 in.
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA1CTC38
    • Die Color Green
    • Size (Inches) 2.58 L
    • Stud Hole Spacing 3/8 in.
    • Wire Size 1 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Terminal, Copper, Size (Inches): 2.58 L in, Finish: Electro Tin-Plated, Wire Size: 1 AWG, Die Color: Green