Burndy YA2CTC14 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA2CTC14
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA2CTC14
    SKU: 99542469
    $5.12
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):2.23 L
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CTC14
    • Die Color Brown
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.23 L
    • Stud Size (Inches) 1/4
    • Wire Size 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 2.23 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown