Burndy YA1CN 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA1CN
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA1CN
    SKU: 94039476
    $7.43
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):3.06 L
    Stud Hole Spacing:1/2 in.
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA1CN
    • Die Color Green
    • Size (Inches) 3.06 L
    • Stud Hole Spacing 1/2 in.
    • Wire Size 1 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 3.06 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green