Burndy YA39N 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA39N
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA39N
    SKU: 92133729
    $54.13
    Checking Pricing
         
    Wire Size:750 kcmil
    Size (Inches):5.11 L
    Stud Size (Inches):1/2
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA39N
    • Die Color Black
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 5.11 L
    • Stud Size (Inches) 1/2
    • Wire Size 750 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 5.11 L in, Finish: Electro Tin-Plated, Wire Size: 750 kcmil, Die Color: Black