Burndy YA25TC38 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA25TC38
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA25TC38
    SKU: 92038652
    $6.25
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):2.61 L
    Stud Hole Spacing:3/8 in.
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA25TC38
    • Die Color Pink
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.61 L
    • Stud Hole Spacing 3/8 in.
    • Wire Size 1/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 2.61 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink