Burndy YA6CA3 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA6CA3
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA6CA3
    SKU: 88048666
    $7.40
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):2.28 L
    Stud Size (Inches):3/8
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CA3
    • Die Color Grey
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 2.28 L
    • Stud Size (Inches) 3/8
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 2.28 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Gray