Burndy YA3C 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA3C
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA3C
    SKU: 88048632
    $7.14
    Checking Pricing
         
    Wire Size:2 Sol AWG, 3 Str AWG
    Size (Inches):2.3 L
    Stud Size (Inches):1/4
    Die Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA3C
    • Die Color White
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2.3 L
    • Stud Size (Inches) 1/4
    • Wire Size 2 Sol AWG, 3 Str AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 2.3 L in, Finish: Electro Tin-Plated, Wire Size: 2 Sol AWG; 3 Str AWG, Die Color: White