Burndy YA27A3 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA27A3
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA27A3
    SKU: 88048564
    $22.62
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):3.27 L
    Stud Size (Inches):1/2
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA27A3
    • Die Color Red
    • Finish Tin Plated
    • Materials Aluminum
    • Size (Inches) 3.27 L
    • Stud Size (Inches) 1/2
    • Wire Size 3/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 3.27 L in, Finish: Tin-Plated, Wire Size: 3/0 AWG, Die Color: Red