Burndy YA1C 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YA1C
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA1C
    SKU: 88048527
    $7.86
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):2.45 L
    Stud Hole Spacing:5/16 in.
    Die Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA1C
    • Die Color Green
    • Size (Inches) 2.45 L
    • Stud Hole Spacing 5/16 in.
    • Wire Size 1 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 2.45 L in, Finish: Tin-Plated, Wire Size: 1 AWG, Die Color: Green