Burndy YAV25TC38FX 1-Hole Compression Lug Without Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug Without Inspection Window - YAV25TC38FX
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV25TC38FX
    SKU: 25629385
    $11.27
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):2.77 L
    Stud Size (Inches):3/8
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV25TC38FX
    • Die Color Pink
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 2.77 L
    • Stud Size (Inches) 3/8
    • Wire Size 1/0 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 2.77 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink