Burndy YA6CLNT6 1-Hole Compression Lug With Narrow Tongue And Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Narrow Tongue And Inspection Window - YA6CLNT6
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Narrow Tongue And Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA6CLNT6
    SKU: 99433833
    $6.44
    Checking Pricing
         
    Wire Size:6 AWG
    Size (Inches):1.17 L
    Stud Size (Inches):6 AWG
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA6CLNT6
    • Die Color Blue
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1.17 L
    • Stud Size (Inches) 6 AWG
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug With Narrow Tongue And Inspection Window, Copper, Size (Inches): 1.17 L in, Finish: Electro Tin-Plated, Wire Size: 6 AWG, Die Color: Blue