Burndy 1-Hole Compression Lug With Inspection Window Electro Tin-Plated | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window Electro Tin-Plated
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window Electro Tin-Plated

    Manufacturer: Burndy
         

    • Manufacturer Burndy
    • Finish Electro Tin Plated
    • Materials Copper
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wire Size
    Size (Inches)
    Stud Size (Inches)
    Die Color
    Price
    YAV2CLTC38FX
    96052792
    2 Sol AWG, 2 Str AWG
    1.81 L in
    0.375
    Brown
    $
    6
    .09
    /
    EA
    96052792
    Wire Size
    2 Sol AWG, 2 Str AWG
    Size (Inches)
    1.81 L in
    Stud Size (Inches)
    0.375
    Die Color
    Brown
    $
    6
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    YAV6CLTC38FX
    92106307
    6 Sol AWG, 6 Str AWG
    1.61 L
    3/8
    Blue
    $
    2
    .96
    /
    EA
    92106307
    Wire Size
    6 Sol AWG, 6 Str AWG
    Size (Inches)
    1.61 L
    Stud Size (Inches)
    3/8
    Die Color
    Blue
    $
    2
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96052792 SKU, 96052792 ANALYTICS...
    Stud Size (Inches)
    0.375
    Die Color
    Brown
    Price
    $
    6
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92106307 SKU, 92106307 ANALYTICS...
    Stud Size (Inches)
    3/8
    Die Color
    Blue
    Price
    $
    2
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available