Burndy YAV25LTC14FX 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YAV25LTC14FX
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV25LTC14FX
    SKU: 97114492
    $7.25
    Checking Pricing
         
    Wire Size:1/0 Sol AWG, 1/0 Str AWG
    Size (Inches):1-3/4 L
    Stud Size (Inches):1/4
    Die Color:Pink
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV25LTC14FX
    • Die Color Pink
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 1-3/4 L
    • Stud Size (Inches) 1/4
    • Wire Size 1/0 Sol AWG, 1/0 Str AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1-3/4 L in, Finish: Electro Tin-Plated, Wire Size: 1/0 Sol AWG; 1/0 Str AWG, Die Color: Pink