Burndy YAV4CLTC38FX 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YAV4CLTC38FX
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV4CLTC38FX
    SKU: 96089627
    $3.11
    Checking Pricing
         
    Wire Size:4 Sol AWG, 4 Str AWG
    Size (Inches):1.67 L
    Stud Size (Inches):3/8
    Die Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV4CLTC38FX
    • Die Color Grey
    • Finish Electro Tin-Plated
    • Materials Copper
    • Size (Inches) 1.67 L
    • Stud Size (Inches) 3/8
    • Wire Size 4 Sol AWG, 4 Str AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAV 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1.67 L in, Finish: Electro Tin-Plated, Wire Size: 4 Sol AWG; 4 Str AWG, Die Color: Gray