Burndy YA32LTC12FX 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YA32LTC12FX
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA32LTC12FX
    SKU: 96066848
    $21.37
    Checking Pricing
         
    Size (Inches):2.93 L
    Stud Size (Inches):1/2
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA32LTC12FX
    • Die Color Red
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.93 L
    • Stud Size (Inches) 1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.93 L in, Finish: Tin-Plated, Die Color: Red