Burndy YA31L11 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YA31L11
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA31L11
    SKU: 90086266
    $12.76
    Checking Pricing
         
    Wire Size:350 kcmil
    Size (Inches):2-1/2 L
    Stud Size (Inches):3/8
    Die Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA31L11
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 2-1/2 L
    • Stud Size (Inches) 3/8
    • Wire Size 350 kcmil
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2-1/2 L in, Finish: Electro Tin-Plated, Wire Size: 350 kcmil, Die Color: Red