Burndy YA26L2 1-Hole Compression Lug With Inspection Window | Graybar Store
Burndy - 1-Hole Compression Lug With Inspection Window - YA26L2
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA26L2
    SKU: 90057330
    $6.97
    Checking Pricing
         
    Wire Size:2/0 AWG
    Size (Inches):1.94 L
    Stud Hole Spacing:1/4 in.
    Die Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA26L2
    • Die Color Black
    • Finish Tin-Plated
    • Materials Copper
    • Size (Inches) 1.94 L
    • Stud Hole Spacing 1/4 in.
    • Wire Size 2/0 AWG
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 1.94 L in, Finish: Tin-Plated, Wire Size: 2/0 AWG, Die Color: Black